Beli emergency lamp philips di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Maxspid Emergency Light Provider
    Mulai

    Rp3.899.900

    Maxspid Emergency Light Provider
    atribut:
    • Dimensions (mm): 280x128x145
    • Mode of Operation: Non-Maintained
    • Lamp: 2 x 3W High Power LED
    • Rated Duration (hour): 2
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: High temp nickel cadmium
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Diffuser: High impact thermoplastic enclosure in a matt white finish. Transparent half cylinder Polycarbonate lamp shield with fresnel pattern and fully adjustable self-locking lamp heads.
    • Mounting: Wall or ceiling. The snap-fit design will facilitate easy installations. Easily removable mounting and knockout holes are provided (fitting can be positioned vertically or horizontally)
    • Power Consumption (W): < 2
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Rocker Switch
    • Warranty: 1 Year
  2. OPPLE LED Emergency Lighting Luminaire
    Mulai

    Rp549.900

    OPPLE LED Emergency Lighting Luminaire
    Deskripsi:
    OP-ZFZD-E3W-S206-Emergency-3H-ES-DZBenefits- Safe and reliable- Easier installation- Suitable for more installation environments
    atribut:
    • Battery Type: Ni-Cd
    • Charging Time (hour): ≤24
    • Emergency Time (m): ≥90
    • Frequency (Hz): 50/60
    • Housing Colour: White
    • Ingress Protection (IP) Rating: IP30
    • Life Time (hour): 20000 (L70B50)
    • Lumen (lm): ≥50
    • Material: Flame Retardant Plastic + Cold Rolled Sheet Housing, PC Optical
    • Operating Temperature (°C): -0 to 45
    • Power (W): 3
    • Size (mm): 254x268x45
    • Storage Environment (°C): -20 to 60
    • Voltage (V): 220-240 AC
  3. Philips Radiantline Emergency LEDBulb (Lampu LED Emergency)
    Mulai

    Rp159.900

    Philips Radiantline Emergency LEDBulb (Lampu LED Emergency)
    Deskripsi:
    Hemat energy 88% dibandingkan lampu konvensioalDetail produk Classified • Lampu secara otomatis menyala apabila sumber aliran listrik mati dan mampu menerangi sampai 3 jam. • Disarankan pengisian 10 jam untuk hasil 100% • Didesain tanpa lubang bebas serangga & debu • Pengisian baterai bersamaan dengan saat listrik dinyalakan lewat saklar, tidak disarankan penggunaan beberapa lampu dalam satu saklar • Menggunakan Baterai Lithium ION yang aman IEC 62471 • Dapat diisi ulang hingga 300x • Dilengkapi dengan sistem proteksi over-charging dan discharging • Tidak mengandung UV, IR, mercuri ataupun bahan berbahaya lainnya • Tersedia hook (kaitan) untuk menggantung
    atribut:
    • Wattage (W): 11
    • Color temperatur (K): 6500
    • Dimmable: No
    • Finish: Daylight
    • Nominal Lifetime (hour): 15000
    • Nominal Luminous Flux (lm): 1100
    • Socket: E27
  4. Maxspid Emergency Light Twin Lamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Maxspid Emergency Light Twin Lamp
    atribut:
    • Dimensions (mm): 281x77x314
    • Mode of Operation: Non-Maintained
    • Lamp: 2 x 3W High Power LED
    • Rated Duration (hour): 3
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
    • Mounting: Wall
    • Power Consumption (W): < 2.2
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Micro Switch
    • Warranty: 1 Year
  5. Panasonic Lampu Emergency
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Panasonic Lampu Emergency
    atribut:
    • Lumens (lm): 2x400
    • Power (W): 2x6
    • Maximum Usage: 8.5 hours
    • Voltage: AC 100-220V, 50/60 Hz
    • Without Remote: Yes
  6. CMOS Lampu Emergency LED
    Mulai

    Rp169.900

    CMOS Lampu Emergency LED
    Deskripsi:
    Lampu darurat
  7. Meval Twin Head Emergency Lamp
    Mulai

    Rp619.900

    Meval Twin Head Emergency Lamp
    atribut:
    • Color: Putih
  8. KRISBOW Lampu Emergency Exit Bolak Balik
    Mulai

    Rp299.900

    KRISBOW Lampu Emergency Exit Bolak Balik
    atribut:
    • Lamp: Double (LED 12 x 0.1 W)
    • Battery Type: Rechargeable Sealed Lead Acid Battery
    • Running Hour: 32 hours/single, 12 hours/double
    • Dimensions (mm): 271x80x300
    • Charging Time (hour): 20-24
    • Input Voltage/Frequency (V/Hz): AC 220-240/50-60
  9. Meval Bright Emergency Lamp + Flashlight
    Mulai

    Rp79.900

  10. CMOS Lampu Emergency
    Mulai

    Rp729.900

    CMOS Lampu Emergency
    atribut:
    • Dimensions (mm): 280x100x285
    • Power Source: DC
    • Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
    • Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
    • Bulb Type: Bulb 6w
    • Battery Count: 1
    • Battery Recharge Duration: 20-30 hours
    • Bulb Count: 2
  11. TONATA APAR ABC Powder SNI (APAR)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp449.900

    TONATA APAR ABC Powder SNI (APAR)
    Deskripsi:
    Cocok untuk api kelas A, B, dan C :- Kelas A merupakan api yang berada pada benda padat, seperti kayu, kertas, dan plastik.- Kelas B merupakan cairan mudah terbakar seperti minyak tanah, dan bensin.- Kelas C merupakan api yang disebabkan oleh konslet listrik atau kabel.Dalam kemasan:1. Alat Pemadam Api (siap pakai)2. Steel Nozzle (terpasang)3. Bracket4. Manual Book5. Baut dan Phiser
    atribut:
    • Media: ABC Powder 90% UL
    • Propellant Gas: N2
    • Working Pressure (Bar): 14
    • Coating Type: Red Powder Coated
    • Cylinder Material: Steel St12
    • Cylinder Type: Stored-Pressure System
  12. monotaro Paper cutter A3 slide type 8/10 sheets (Sliding Rotary Trimmer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    monotaro Paper cutter A3 slide type 8/10 sheets (Sliding Rotary Trimmer)
    Deskripsi:
    The paper cutting operation.
    atribut:
    • Dimensions (width W x length L x height H) (mm): 341×510×75
    • Cutting Width (mm): 460
    • Suitable Size: A3 (for long side)
    • Cutting: Sliding type
    • Material (Main Unit): Plate + cutter head: ABS, plate back side: HIPS, plate surface: iron, stick: PS magnet, mat: rubber
    • Maximum Sheet Number to Cut: [Round blade]: 8 sheets (80 g / m 2 ) / 10 sheets (70 g / m 2 )
    • Blade Material: iron
  13. NERO Electric Smart Emergency LED Twn Lamp
    Mulai

    Rp1.399.900

    NERO Electric Smart Emergency LED Twn Lamp
    atribut:
    • Led / Cri: Cree - USA / > 80
    • Mode: Non Maintained
    • Rated Dur: Minimum 3 Hours
    • Type: Emergency Twin Light - 220-240V / 50/60 Hz
    • Pow. C.: 8V 300mAh
    • Battery: 4.8V 4500mAh High Temp. Nickel Cadmium (-10°C to +70°C)
    • CCT: 6000K Daylight
    • Dimensions (mm): 275 x 314 x 85
    • Lifetime: 30000 Hours
    • Luminous Flux: 420 Im
    • Safety: Low volt cut-off preventing battery over discharge
  14. Megaman Emergency Light
    Mulai

    Rp279.900

    Megaman Emergency Light
    atribut:
    • Brightness (Lm): 240x2
    • CRI: ≥80
    • Color Temperature (K): 6500
    • IP Protection: IP20
    • Life Time (hour): 25000
    • Power (W): 3 (x2)
    • Temperature (°C): -20 to 40
    • Voltage (V): 170-240
Daftar Harga emergency lamp philips Terbaru November 2026
Maxspid Emergency Light ProviderRp3.899.900
OPPLE LED Emergency Lighting LuminaireRp549.900
Philips Radiantline Emergency LEDBulb (Lampu LED Emergency)Rp159.900
Maxspid Emergency Light Twin LampRp1.699.900
Panasonic Lampu EmergencyRp1.199.900
CMOS Lampu Emergency LEDRp169.900
Meval Twin Head Emergency LampRp619.900
KRISBOW Lampu Emergency Exit Bolak BalikRp299.900
Meval Bright Emergency Lamp + FlashlightRp79.900
CMOS Lampu EmergencyRp729.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)